Zoro Select
Glove Dispenser, Steel, 2 Boxes
Mfr # 6GKY7
Zoro # G4781865
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC-Coated Steel
- Depth 7 in
- Height 9 1/4 in
- Width 14 in
Explore More Products
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box 6GLA4
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes 6GKZ2
- ZORO SELECT Multi Use Dispenser, Acrylic, Finger Cot 3RZR9
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes 6GKZ4
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves 6GLC7
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes 6GKY4
- ZORO SELECT Vertical Glove Dispenser, PETG, 3 Boxes 6GKZ5
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes 6GKZ0
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C GCB
- TILLMAN Pad, Back-Hand, High Heat 554
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D GP-013
- Zoro Select Glove Dispensers & Accessories