Proto
4 1/2 in Round Nose Plier ESD Cushion Grip Handle
Mfr # J2856RNMP
Zoro # G4782364
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Dual Leaf Spring Design Helps Increase Durability While Allowing the Jaws to be Maintained in the Open Position for Quick Use, Hardened and Tempered Jaws for Strength and Durability
- Material Steel
- Number of Pieces 1
Explore More Products
- PROTO NEEDLE NOSE PLIERS CURVED PO225G
- PROTO 7 1/2 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J226-01G
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle J240G
- PROTO 7 25/32 in Proto Duckbill Plier Plastisol Grip Handle J227G
- PROTO 6 5/8 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J226G
- PROTO 6 5/32 in Proto Needle Nose Plier Plastisol Grip Handle J223G
- PROTO PLIER NEEDLE NOSE 11-9/16" LONG POJ240G
- PROTO Plier Needle Nose W-Grip 577-229-01G
- PROTO Plier Needle Nose Long R 577-241G
- PROSKIT Needle, nosed Pliers, Smooth Jaw 100-042
- EXCEL BLADES Needle Nose Pliers, Spring Loaded Carbon Steel 6" Serrated, 6pk 55560
- Proto Pliers