Knipex
10" High-Leverage Center Cutter, Plastic Grip
Mfr # 74 91 250
Zoro # G4782617
$59.55
11% off
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Soft, Hard and Piano Wire
- Overall Length 10 in
- Cutting Action Center
- Material Chrome Vanadium Heavy-Duty Steel
- Number of Pieces 1
Explore More Products
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated 95 36 280
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu 95 18 160 SBA
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut 95 31 280 SBA
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut 95 61 150 US
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in 95 61 190 SBA
- KNIPEX Cable Shears, 6 1/4" StepCut 95 11 160 SBA
- KNIPEX KNIPEX® 95 32 038 Cable Cutters-Ratcheting Type-Comfort Grip 22-1/2" OAL 95 32 038
- KNIPEX KNIPEX® 3 Stage Drive Ratchet Cable Cutter Comfort Grip Handle 12-1/2" OAL 95 32 320
- KNIPEX KNIPEX® 95 36 280 SBA Insulated Cable Cutters-Ratcheting Type-1,000V 11" OAL 95 36 280 SBA
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. 95 32 100
- ECLIPSE TOOLS ACSR Ratchet Cutter 902-306
- Knipex Cable and Wire Cutters