Knipex
10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip
Mfr # 85 01 250 US
Zoro # G4782635
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style V-Jaw
- Features Automatic Adjustment, Box-Joint, Flush Joint Bolt, Hardened Teeth To 61 HRC, High Stability Double Guide, Locking Lever, One Handed Operation For Right Or Left-Handed Use, Pinch Guard, Self-Controlled Adjustment By Squeezing Handles, Self-Locking
- Material Chrome Vanadium Steel
- Finish Atramentized (Phosphate Coat)
Explore More Products
- KNIPEX Pliers Wrench, 7 1/4 86 01 180 SBA
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip 87 01 250
- KNIPEX Alligator Water Pump Pliers-1000V Insula 88 07 300
- KNIPEX 7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip 86 03 180 SBA
- KNIPEX Pliers Wrenches, 10" Pliers Wrench 86 02 250 SBA
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L 86 02 180
- KNIPEX Knipex KNP8701-7 7 Inch Cobra Tongue and Groove Pliers KNP8701-7
- KNIPEX 16 Alligator XL Water Pump 88 01 400 KX8801400
- KNIPEX 10 Alligator Pliers 88 01 250 SBA
- CHANNELLOCK PLIER BIG AZZ T & G 16" CL460
- KNIPEX KNIPEX® 81 01 250 PVC Pipe Gripping Pliers 9" OAL 81 03 250
- Knipex Pliers