Knipex
Industrial, Industrial Shears, 7-1/4 In. L
Mfr # 95 05 185
Zoro # G4782881
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 185mm
- Blade Material Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style Bent
- Handle Material Plastic Coated
- Tip Shape Rounded
Explore More Products
- KNIPEX Wire Rope Shears 6 1 95 62 160
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl 95 05 155 SBA
- KNIPEX Electrician Shears, 6 1/4 95 05 10 SBA
- KNIPEX Cable Shears, 19-11/16 In, 5 AWG, Red/Blue 95 12 500
- KNIPEX Cable Shears, 6-11/16 In L, 3 AWG, Red 95 05 165
- KNIPEX Shears for KEVLAR Fibres, 6 1/4 95 03 160 SB
- KNIPEX 95 11 200 8 Inch Cable Shears KN99581
- BETTER OFFICE PRODUCTS Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades 00606
- WESTCOTT Kids Scissors, Antimicrobial, Pntd, 5", PK12 14872
- SPARCO PRODUCTS Sparco„¢ Stainless Steel Trimmers, 8"L Straight, Rubber Handles, Black 25226
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Utility Scissors Black Handle A2Z-ZR880
- Knipex Scissors