Proto
4 in End Cutting Nipper Insulated
Mfr # J2836SCMP
Zoro # G4782951
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Spring Design, Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grip
- Handle Type Cushion Grip
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material Steel
Explore More Products
- PROTO Safety Wire Twister Pliers, 9 in. L J197
- PROTO Autowire Twister Plier J192
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated J204SG
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier J210AHG
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual J191
- PROTO PLIER DIAGONAL W/GRIP PO209G
- PROTO Plier Diagonal W-Grip 577-209G
- PROTO PLIER DIAG CUT W/ GRIP US POPT-1052-1
- PROTO PLIER DIAGONAL W/ GRIP PO204G
- PROTO 3 Piece Safety Wire Twister Pliers Set J194
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated 1178MN
- Proto Pliers