Knipex
7 1/2 in Crimper RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm
Mfr # 97 51 10
Zoro # G4783073
$59.69
12% off
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/2 in
- Material Chrome Vanadium Electric Steel
- Features 2-Component Handle, Length Cutter and Dismantling Knife for Ribbon Cables 6 and 12mm, Stripper for Round Cable
Explore More Products
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins 13 81 8 SBA
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in 16 30 135 SB
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG 97 68 145 A
- KNIPEX 8 in Cable Stripper 8 to 22 AWG 16 60 05 SB
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG 97 22 240
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG 95 18 165 SBA
- KNIPEX Dismantling & Stripping Pliers KN305420
- KNIPEX 230mm Crimping Pliers, 3 Positions 20 to 13 AWG 97 21 215 B
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG 12 12 02
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG 97 62 145 A
- WESTWARD 9 in Crimper 20 to 10 AWG 13H896
- Knipex Crimping Tools