Westward
Needle Nose Adapter
Mfr # 13X058
Zoro # G4784053
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 4 in
- Connection Quick Connect
- Max. Pressure 3,000 psi
- Includes Extension Nozzle and (2) Locking Sleeves for Standard and Heavy Duty Couplers
Explore More Products
- WESTWARD Angle Lube Adapter 13X056
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings 3APG5
- WESTWARD Clear Tube Grease Gun Barrel 15F209
- WESTWARD Hose Extension with Swivel End, 18 In 3APF8
- WESTWARD Hose Extension, 12 In 4BY77
- WESTWARD Grease Gun Holder, HD 13X048
- WESTWARD Clear Tube Grease Gun Barrel, Black Ends 44C481
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 44C513
- WESTWARD Grease Fitting Washer, 1/4 In., Gold, PK25 44C506
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi DCGG5702
- WESTWARD Bulk Loader Valve, 0.34 in. dia. 15F206
- Westward Grease Gun Accessories