Shop Alternate Products
This Product is Discontinued
Westward
Spring Clamp, 2-1/4 In Open, 6-5/16 L, Stl (Discontinued)
Mfr # 10D578
Zoro # G4784123
This Product is Discontinued
Key Features
- Max. Jaw Opening (In.) 2-1/4
- Length (In.) 6-5/16
- Material Steel
- Size 2-1/4"
- Tips Vinyl