Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive, 6 pt. Metric Socket, 6 Points (Discontinued)
Mfr # 10E243
Zoro # G4784263
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/32"
- Material Alloy Steel