Shop Alternate Products
This Product is Discontinued
B/A Products Co
Chain, Grade 100, 9/32 Size, 15 ft, 4300 lb. (Discontinued)
Mfr # G10-932-15
Zoro # G4784744
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 4,300 lb
- Grade 100