Shop Alternate Products
This Product is Discontinued
Westward
C-Clamp, 12", Iron, Regular Duty, 1980 lb. (Discontinued)
Mfr # 10D538
Zoro # G4784787
This Product is Discontinued
Key Features
- Max. Opening 12 in
- Duty Rating Regular Duty
- Throat Depth 3-3/4"
- Body Material Cast iron
- Clamping Pressure 1980 lb