Westward
8" Standard Duty Combination Vise with Swivel Base
Mfr # 10D709
Zoro # G4784893
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 8-1/4"
- Base Type Swivel
Replacement Parts
Explore More Products
- WESTWARD 6" Drill Press Vise with Stationary Base 10D733
- WESTWARD 5" Drill Press Vise with Stationary Base 10D732
- WESTWARD 4" Drill Press Vise with Stationary Base 10D747
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base 3FDH8
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base 10D710
- WESTWARD Combination Vise, 3/8" dia. Hole 54ZV75
- WESTWARD 3" Drill Press Vise with Stationary Base 10D750
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base 10D723
- WESTWARD 7" Standard Duty Woodworking Vise with Stationary Base 10D722
- DAYTON 4" Machine Vise with Fixed Base 4CPG1
- BETA Parallel Bench Vice, 125mm 15990125
- Westward Bench Vises