Westward
Magnetic Jaw Cap, Aluminum, 6 In, PK2
Mfr # 10D768
Zoro # G4785051
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 6 in
- Material -Vises Aluminum
- For Use With Any 6 in Jaw Width Vise Type
- Application Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
- Type Aluminum Face w/Vertical Grooves
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 10D765
- WESTWARD Magnetic Jaw Cap, Aluminum, 6-1/2 In, PK2 10D769
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 10D766
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 10D767
- WESTWARD Magnetic Jaw Cap, Aluminum, 4 In, PK2 10D764
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 F-4.5
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 R-5.5
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 P6
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 R-6.5
- PROTO Tool Pouch, 22 x 16 In, Red, Canvas JSCV20SP
- WILTON Magnetic Jaw Cap, 5 1/2, Prism, PK2 P-5.5
- Westward Clamps