Wolo
Heavy Duty Compressor, 2.5 gal. Tank
Mfr # 858
Zoro # G4786638
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 17 1/4 in
- Width (In.) 6 1/2 in
- Height (In.) 15 1/4 in
- Dia. (In.) 6 1/2 in
- Voltage 12V DC
Explore More Products
- WOLO PHILLY EXPRESS AIR HORN 853
- WOLO SILVER STREAK DD AIR HORN 836
- WOLO Air Filter For High Pressure Air Horn Sy 813-FIL
- WOLO Musical Horn, Wedding March/Hava Nagila 001
- WOLO Wolo® O.E. Replacement Horn 12-Volt High Tone 1- Terminal - 315 315
- WOLO Low And High Tone Replacement Horns 320-2T
- WOLO Air Horn, The Dominator, SS, Dbl Trumpet 125-24
- WOLO Train Horn, Western Express, Pro Plus, 12V 870-860
- WOLO Truck Horn, 3 Trumpets, Lanyard Operated 839-858
- CUSTOM ACCESSORIES Chr Deer Alert Device 17381
- FIAMM Horn Replacement Kit, Air, 2.5" L 21340
- Wolo Automotive Horns & Accessories