Shop Alternate Products
This Product is Discontinued
Xtend + Climb
4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (Discontinued)
Mfr # 12M624
Zoro # G4786887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI Type IA
- Bottom Width 23 in
- Load Capacity 300 lb
- Material Aluminum