Specseal
Pipe Collar, 6 In., For Plastic Pipe
Mfr # SSC600
Zoro # G4787036
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic Pipe
- Fire Rating Up to 3 hr
- Color Silver
- Firestop Application Plastic Pipe
- For Pipe Size 6 in
Explore More Products
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex WF310
- SPECSEAL Fire Barrier Sealant, 5 gal., Red LC155
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex WF320
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" CD201DK
- SPECSEAL Firestop Spray, 5 gal. Size FT305R
- SPECSEAL Fire Barrier Spray, 5 gal., Red AS205R
- SPECSEAL Cast-In Firestop Device Floor Drain, 2 CD201FD
- SPECSEAL Half Quick Clip "Z" Bracket 3" Thick Ins SC30H
- SPECSEAL Ready Sleeve, 2 FS200
- 3M Fire Barrier Sealant, Yellow, 4.5 gal IC-15WB+-4.5GAL
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. 66408
- Specseal Fire Protection