Briskheat
Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L
Mfr # BIH051080L
Zoro # G4787544
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Heating Device Type Tape
- Width 0.5 in
- Standards CE, Reach, RoHS
- Series BIH
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L HSTAT201010
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1296W, 2"W x 2'L HSTAT301006
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 6'L BWH101060LD
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L BIH051060L
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L BIH102040L
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L BS0101180L
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 209W, 1.75"W x 2'L BIH171020L
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 120W, 0.5"W x 20 ft. L RKF051200240
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 4'L BWH101040LD
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 360W, 0.5"W x 60 ft. RKP1B0720
- BRISKHEAT Adhesive Tape, Aluminum, 2" W x 60 Yards AAT260
- Briskheat Heating Elements