Fellowes
Laminating Pouch, ID Size, PK25
Mfr # 52007
Zoro # G4789167
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ID Badge
- Roll Size 3.88 in x 2.63 in
- Length 2.63"
- Width 3.88"
- Thickness 5 mil
Explore More Products
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 5200509
- FELLOWES Laminating Pouch, 3 mil, PK50 5221502
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK50 52225
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 52058
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 52045
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 52031
- FELLOWES ImageLast Laminating Pouches with UV Protection, 5 mil, 9" x 11.5", Gloss Clear, 60PK 5288001
- FELLOWES Fellowes 5200501 Laminating Pouches 3mil 11-1/2 x 9 25 Pack 5200501
- FELLOWES Laminating Pouches, 3 mil, 4.5" x 6.25", Gloss Clear, PK25 5208301
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 5743301
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 1/2 x 9, 100 per Pack TP3854100
- Fellowes Laminating Pouches and Film