Westward
Brick Trowel, Wide Heel London, 11 x 5-1/2
Mfr # 13P517
Zoro # G4789723
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Applying Mortar to Brick
- Material High Carbon steel
- Type Wide Heel London
- Pattern Wide Heel London
- Length (In.) 11 in
Explore More Products
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel 13P521
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In 13P510
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR 13P525
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR 13P522
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip 13A652
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In 13P514
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In 13P516
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood 13A737
- BON TOOL Grapevine Sledrunner, 14" X 3/4"squareuare, Wood Handle 11-733
- BON TOOL Bon 11-251 Caulking Trowel, 1/4" Wood Handle 11-251
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/2"R PL017
- Westward Concrete & Masonry Tools