Aggressor
Bandsaw Blade, 1-1/4"x.035", 24 ft., 5/8", 24 ft. L, 1-1/4" W, 0.035" Thick, Bimetal
Mfr # A966-24
Zoro # G4790777
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1-1/4"
- Thickness 0.035"
- Material Bimetal
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 4/6", 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal A974-136
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 6/10", 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal A970-136
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal A932-79
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal A970-146
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal A904-146
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal A975-146
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 11"x6", 11 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal A934-116
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 12"x6", 3/4", 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal A976-126
- AGGRESSOR Bandsaw Blade, 3/4"x.035", 11"x6", 5/7", 11 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal A904-116
- SUPERCUT 204-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 209174
- STARRETT Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal, Intenss PRO-DIE Series 99190-02-11-3/8
- Aggressor Power Saw Blades