Westward
Putty Knife, Stiff, 2", Carbon Steel, Color: Black
Mfr # 13A667
Zoro # G4790922
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 1/4 in
- Color Black
- Includes Handle
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel 13A663
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel 13A665
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red 13A680
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel 13A670
- WESTWARD Joint Knife, Flexible, 5", SS 46A908
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel 13A698
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. 4YT20
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel 02005
- HYDE JOINTKNIF 6"" FLEX HAMMER 02870
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Nickel Copper S-1069
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 DXTT-2-140
- Westward Drywall and Plastering Tools