Westward
Scraper, Stiff, 3", Carbon Steel
Mfr # 13A691
Zoro # G4791087
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 8 in
- Color Black
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel 13A665
- WESTWARD Putty Knife, Flexible, 8", Polypropylene 13A705
- WESTWARD Putty Knife, Flexible, 2", Polypropylene 13A684
- WESTWARD Putty Knife, Flexible, 6", Polypropylene 13A706
- WESTWARD Scraper, Stiff, 2", Brass 13A688
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel 4YP31
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. 4YT20
- HOMAX Knife Drywall 8 In Hd Plastic 40-00008
- RED DEVIL Mp Bst 3" Spackle Knife 6210TV
- A2Z SCILAB Caulk Finishing Spatula 8 Total Length with 0.75 Wide 4 Long Stainless Steel Blade A2Z-ZR-WHS4BY
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife 01240
- Westward Putty & Joint Knives, Spatulas, Scrapers