Klein Tools
Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5
Mfr # 32538
Zoro # G4792541
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 9 1/2 in
- Bit Style Hex
- Measurement Type SAE
- Material Heat Treated Steel
Explore More Products
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 32307
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits 32328
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver 32308
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece 32477
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits 32561
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits 32593
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 32558
- KLEIN TOOLS Multi-Bit Magnetic Screwdriver, Ph, Sl Bits, 5-Piece 70035
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151HX-B
- MEGAPRO Multi-Bit Screwdriver, Drive Size 1/4 in, Hex Pin, Spanner, Star Pin Bit Style, Black Oxide, 8-Piece 151TP-B
- XCELITE Zipcase W/ Rb1 Rb2/Rb3 Blades/No 25 Hand CK23N
- Klein Tools Multi-Bit Screwdrivers