Westward
Digital Oil Meter, 0.30 to 8 GPM
Mfr # 15F217
Zoro # G4792566
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals 99999.9 Units
- Dial Graduation 0.001 Units
- Operating Pressure (PSI) 1,000 psi
- Includes (2) 1.5V Batteries, Digital Register, Oval Gear Mechanism, Rubber Shroud on Meter
- For Use With Biodiesel, Diesel, Oils with Viscosity upto 5,000 cSt
Explore More Products
- WESTWARD Grease Control Valve, 7500 PSI 21EM13
- WESTWARD Straight Oil Meter Swivel, 1500 PSI 21EM04
- WESTWARD Preset Digital Oil Control Gun, 1000 psi 33RL89
- WESTWARD Oil Control Gun, 1/2 NPT, Black 48UJ82
- WESTWARD Oil Control Gun, 1000 psi, Trigger 454M60
- WESTWARD Metered Grease Control Valve 5NUG2
- SCHLEY PRODUCTS Ford 6.7L Power Strke Diesel Injctr Pllr 16300
- WESTWARD Digital Oil Control Gun, 0.001 Units 33RL88
- GROZ Quick Disconnect Grease Coupler 43546
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI 967
- FJC R134A Flow Through Oil Injector 2738
- Westward Oil Metering