Wall Control
Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Blue
Mfr # 35-P-3248BU
Zoro # G4793013
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Overall Depth 3/4 in
- Overall Height 32 in
- Load Capacity 600 lb
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Black 35-P-3248BK
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Silver 35-P-3248GV
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray 35-P-3248GY
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack 35-IGS-0396-GV
- WALL CONTROL Industrial Pegboard, Gray Metal Peg Boards, PK2 35-IP-3232-G
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White 35-P-3296WH
- WALL CONTROL Industrial Pegboard, Beige Metal Peg Boards, PK2 35-IP-3232-BE
- WALL CONTROL Wall Control Industrial Metal Pegboard, Galvanized Metallic, 96" X 32" X 3/4" 35-P-3296GV
- EASY LIVING Easy Wall, Add Your Own Accessories 01000021
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. WOWCART32
- TRITON PRODUCTS (1) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboard 18 pc. LocHook Assortment LB18-1BH-KIT
- Wall Control Pegboards