Wall Control
Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray
Mfr # 35-P-3296GY
Zoro # G4793101
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 96 in
- Overall Depth 3/4 in
- Load Capacity 1,200 lb
- Overall Height 32 in
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black 35-P-3296BK
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue 35-P-3296BU
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White 35-P-3296WH
- WALL CONTROL Industrial Pegboard, Beige Metal Peg Boards, PK2 35-IP-3232-B
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 35-IP-3232-BU
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Black 35-P-3248BK
- WALL CONTROL Wall Control Industrial Metal Pegboard, Galvanized Metallic, 96" X 32" X 3/4" 35-P-3296GV
- WALL CONTROL Industrial Pegboard, Beige Metal Peg Boards, PK2 35-IP-3232-BE
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 ALGBRD16X32GALV
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-BLU Blue Powder Coated Metal Pegboard Panels with Flange - Pack of 2 ALGBRD16x32PTD-BLU
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards TPB-2BK
- Wall Control Pegboards