Shop Alternate Products
This Product is Discontinued
Louisville
6 ft. Aluminum 375 lb. Twin MRI Stepladder, Type IAA (Discontinued)
Mfr # L-2431-06MR
Zoro # G4793117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 24 in