Proto
3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Black Oxide Finish
Mfr # J5252FBL
Zoro # G4793677
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing No
- Head Style Round
- Overall Length 7-3/8"
Explore More Products
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish J5250
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish J5450XLBL
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish J5449XLQR
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Satin Finish J5649FW
- PROTO 3/8" Drive, 1 1/4 in Ratchet Adapter, Chrome J5247
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6-37/64" L, Full Polish Finish J4757F
- PROTO RATCHET PEAR HEAD 3/8" DR STD 13" POJ5250HTC
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish J5449SC
- PROTO 1/2" DR RATCHET RPR KIT FOR 5450FW POJ5450FWRK
- STAHLWILLE TOOLS 6, 3 mm (1/4") Hi-Lok-ratchet, fine tooth WA.4.5 ° L.117 mm 11110010
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" 16011
- Proto Sockets & Ratchets