Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, SAE Crowfoot Socket Wrench (Discontinued)
Mfr # J5330CF
Zoro # G4793801
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 15/16 in
- Overall Length 2 13/16 in