Dayton
Quick-Install Trolley, 4000 lb.
Mfr # 25K806
Zoro # G4798342
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Fits Beam Flange W 3 in to 8 in
- Trolley Wheel Dia. 3 1/8 in
- Standards ASME B30.17
- Head Room To Shaft 6 3/8 in to 7 7/8 in
Explore More Products
- DAYTON Geared Trolley, 4000 lb. OZ2GBT
- DAYTON Geared Trolley, 2000 lb. OZ1GBT
- DAYTON Geared Trolley, 6000 lb. OZ3GBT
- DAYTON Quick-Install Trolley, 20,000 lb. 25K809
- DAYTON Geared Trolley, 10,000 lb. OZ5GBT
- DAYTON Quick-Install Trolley, 2000 lb. 25K805
- DAYTON Geared Trolley, 60,000 lb. OZ30GBT
- DEMAG Motorized Trolley, 2400 lb. EU11-200 80/20 FPM 220-480V
- STARKE Manual Push Trolley, Hook Type, 10,000 lb SHT500
- VESTIL Low Profile Eye Manual Trolley - Geared E-MT-2-C
- WILTON Heavy Duty Manual Trolley, 1/2-HDT, 1/2 1/2-HDT
- Dayton Hoists