- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Nut Driver Sets
- /
- ESD Safe Precision Nut Driver Set, SAE
Shop Alternate Products
This Product is Discontinued
Wiha
ESD Safe Precision Nut Driver Set, SAE (Discontinued)
Mfr # 27791
Zoro # G4798823
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes (8) Nut Drivers: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (1) Canvas Pouch
- Number of Pieces 8
Customers Also Purchased
- Brand Wiha
-
MFR #
27791
-
Zoro #
G4798823
- UPC # 084705277912
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Nut Driver Shank Length | 2-7/16" |
Nut Driver Overall Length | 5-1/2" |
Container Length | 9 5/16 in |
Container Height | 1 7/16 in |
Hex Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Container Width | 7 1/8 in |
Range of Lengths | 6 3/16 in To 6 3/4 in |
For Fastener Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Insulated / Uninsulated | Uninsulated |
Includes | (8) Nut Drivers: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (1) Canvas Pouch |
Number of Pieces | 8 |
Standards | ESD Standard IEC 61340-5-1 |
Tip Style | Hex |
Shank Shape | Round |
Nut Driver Shank Style | Solid Round |
Nut Driver Handle Design | Rotating Yellow Cap |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | Yes |
Nut Holding | No |
Item | Solid Round Shank Nut Driver Set |
Insulated | No |
Nut Driver Shank Material | CVM Steel |
Nut Driver Handle Color | Black |
Nut Driver Handle Material | Plastic |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Handle Type | Ergonomic |
Handle Material | Plastic |
Tether Style | Tether Capable |
Magnetized Tip | No |
Tether Ready | No |
Handle Shape | Straight |
Corrosion Resistant | Yes |
Handle Color | Black |
Non-Magnetic | Yes |
Grip Style | Molded |
Fastener Holding | No |
Non-Sparking | No |
Ratcheting | No |
Bolt Clearance | 5/16 in |
Container Type | None |
Replaceable Shank | No |
Description
Solid Round Shank Nut Driver Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Bolt Clearance 5/16 in, Shank Length 2 7/16 in, Molded, SAE, Solid Round Shank, Fastener Holding No, For Fastener Size 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, ESD Safe Yes, Insulated No, Magnetized Tip No, Non-Magnetic Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov