Shop Alternate Products
This Product is Discontinued
Zoro Select
Hand Stamp, 3/8 In, Letter Set (Discontinued)
Mfr # 20Y587
Zoro # G4799076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shank Length 2-13/16"
- Includes 27 Pieces A Thru Z and an Ampersand
- Case Material Plastic
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Indication Character and Size Are Marked on Thumb Side