Shop Alternate Products
This Product is Discontinued
Zoro Select
Hand Stamp, 1/2 In Flat Face, Number Set (Discontinued)
Mfr # 20Y499
Zoro # G4799207
This Product is Discontinued
Key Features
- Shank Length 4"
- Includes Pieces 0 Thru 9
- Case Material Plastic
- Shank Size Square 5/8 in
- Indication Character and Size Are Marked on Thumb Side