Shop Alternate Products
This Product is Discontinued
Westward
Hook-and-Loop Sanding Disc, 3 D, Coarse (Discontinued)
Mfr # 26W901
Zoro # G4800826
This Product is Discontinued
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Color Brown
- Disc Dia. 3"