Shop Alternate Products
This Product is Discontinued
Westward
Hook-and-Loop Sanding Disc, 4-1/2D, Coarse (Discontinued)
Mfr # 26W908
Zoro # G4800853
This Product is Discontinued
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven