Shop Alternate Products
This Product is Discontinued
Westward
Hook-and-Loop Sanding Disc, 2 D, Medium (Discontinued)
Mfr # 26W898
Zoro # G4800905
This Product is Discontinued
Key Features
- Disc Diameter 2 in
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven