Westward
Repl Heel Jaw/Pin, For 10 In Pipe Wrench
Mfr # 31D064
Zoro # G4801212
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 1-7/64"
- Impact Rated No
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench 31D067
- WESTWARD Repl Hook Jaw, For 36 In Pipe Wrench 31D048
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 10D571
- WESTWARD Repl Spring, For 10 In Pipe Wrench 31D050
- WESTWARD Ball End Hex Key, 5/64 EBEHK02.5
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench 31D046
- WESTWARD Replacement Wheel, 1/2 In, For 5LF77 13A570
- WESTWARD H5 Bottom, 3/4-10NC 440-3352
- WESTWARD H5 Plug, 3/4-10NC 440-2352
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR 10D763
- GRIP-RITE SM SCREW HEX #9X1.5"" 1# NHWNW91121
- Westward Hand Tool Parts