Zoro Select
Caster Brake Kit, Over Wheel Strap, 3.5 in
Mfr # WK0203X0F
Zoro # G4802122
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Left Side
- For Wheel Dia. 3 in
- For Wheel Width 1 1/4 in
- Material Steel
Explore More Products
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. 404L15
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc P-TB21 060X200-001
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel P-WK25 080X200
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia 404L13
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel P-WB25 060X200
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel 413X04
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. P-WB12 050X125
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. WK020501F
- ZORO SELECT Caster Brake Kit, Side Cam Pinch, 3 in. WK200300F
- JESCRAFT BRAKE - 8in CASTER - TOP LOCKING BRAKE WITH SIDE LEVER ACC-166
- ZORO SELECT Caster Brake Kit, Side Cam 1NWK9
- Zoro Select Caster Brakes