Quantum Storage Systems
Shelf Storage Bin, Yellow, Polypropylene, 17 7/8 in L x 8 3/8 in W x 8 in H, 60 lb Load Capacity
Mfr # QSB808YL
Zoro # G4802856
$11.33
25% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 17 7/8 in L x 8 3/8 in W x 8 in H
- Load Capacity 60 lb
- Material Polypropylene
- Overall Length 17 7/8 in
- Overall Height 8 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 17 7/8 in L x 8 3/8 in W x 8 in H, 60 lb Load Capacity QSB808RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 17 7/8 in L x 8 3/8 in W x 8 in H, 60 lb Load Capacity QSB808BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Red, Polypropylene, 9 1/4 in L x 6 in W x 5 in H, 50 lb Load Capacity QUS221RD
- QUANTUM STORAGE SYSTEMS Storage Bin, Gray, Polypropylene, 41 7/8 in L x 16 1/2 in W x 17 1/2 in H, 175 lb Load Capacity QRB166GY
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 50 lb Load Capacity, 2 PK K-QSB110BL-2
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 18 in L x 11 in W x 7 in H, 85 lb Load Capacity SSB465BL
- QUANTUM STORAGE SYSTEMS Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Black QUS270BK
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Yellow QUS210YL**
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 23-5/8"D x 4"H Red QSB114RD
- INTERDESIGN STORAGE BIN CLEAR 6""W 71530
- TEACHER CREATED RESOURCES Multi-Purpose Bin, Red, Plastic, 3 PK 20432
- Quantum Storage Systems Storage Bins