- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster w/4-Position Directional Lock, 325 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster w/4-Position Directional Lock, 325 lb (Discontinued)
Mfr # 08IS05201S005G
Zoro # G4804721
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
08IS05201S005G
-
Zoro #
G4804721
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 325 lb |
Number of Wheels | 1 |
Wheel Color | Black |
Caster Temp. Range | -40 Degrees to 180 Degrees F |
Item | Plate Caster |
Inside Bolt Hole Spacing | 3 in x 3 in |
Application | Dollies, Warehouse Trucks, Floor Trucks, Shop Carts, Toolboxes |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Min. Temp. | -40 Degrees F |
Frame Finish | Zinc Chromate |
Caster Plate Thickness | 13/64" |
Plate Thickness | 97/500" |
Frame Material | Steel |
Caster Wheel Bearings | Roller |
Replacement Wheel | Mfr. No. XS0520112G |
Thread Guards | Yes |
Caster Temp. Range Available | Yes |
Includes | Thread Guards |
Extended Lead | No |
Durometer | 70 Shore A |
Caster Frame Material | Steel |
Core Color | Gray |
Caster Raceway | Double Ball |
Caster Plate Hole Pattern | B |
Caster Swivel Lock Type | 4-Position Directional Lock |
Plate Caster Bolt Hole Pattern | B |
Non-Marking | Yes |
Caster Product Group | Swivel Caster with 4-Position Directional Lock |
Caster Core Material | Polyolefin |
Caster Max. Temp. | 180 Degrees F |
Wheel Core Material | Polyolefin |
Swivel Raceway Type | Double Ball |
Load Rating Range | Light Medium |
Tread Shape | Standard |
Swivel Lock Type | 4-Position Directional Lock |
Wheel/Tread Material | Thermoplastic Rubber |
Description
Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard