Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Polyurethane, 5 in., 145 lb. (Discontinued)
Mfr # IX05Z5205G
Zoro # G4806067
This Product is Discontinued
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Medium-Duty
- Load Rating 145 lb.