Burndy
Type U Crimping Die, Black
Mfr # U26RT
Zoro # G4807503
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 2/0 AWG
Explore More Products
- BURNDY Type W Crimping Die, Gray W4CVT
- BURNDY Type W Crimping Die, Blue W5CVT
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) UDIEKITCU
- BURNDY Cut Jaw Only PATMDCUTCLWJAW
- BURNDY Type W Crimping Die, 8 sol - 1/0 AWG WC
- BURNDY Type W Crimping Die, 2/0 AWG W245
- BURNDY Type W Crimping Die, W167
- BURNDY Type W Crimping Die, 4 - 2 ASCR W687
- BURNDY Type W Crimping Die, 1 STR W164
- IDEAL Replacement Die, For RG58 And RG174 30-587
- GREENLEE Copper Die KC12-6
- Burndy Crimping Tools