Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Rubber, 3-1/2 in., 250 lb. (Discontinued)
Mfr # RN03X5206G
Zoro # G4807932
This Product is Discontinued
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 3/8 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 3 1/2 in