Zoro Select
Caster Wheel, 5/16 in. Bore Dia., 210 lb.
Mfr # 26Y397
Zoro # G4808072
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Medium-Duty
- Load Rating 210 lb
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. 29XU78
- ZORO SELECT Caster Wheel, Polyurethane, 12 in., 3080 lb 300 PT1H
- ZORO SELECT Caster Wheel, 1750 lb., 8 D x 2-1/2 In. 2RZF6
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. 2RZD2
- ZORO SELECT Caster Wheel, 1400 lb. Load Rating P-C-080x020/050R
- ZORO SELECT Caster Wheel, 8 in., 1000 lb., Tan Core P-UP-080X020/050R-AM
- ZORO SELECT Ergonomic Nylon Tread Wheel, 4-7/8 POG 125/10KA
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2200 lb. GB 200/20K-BB0.5
- ZORO SELECT Caster Wheel, 6" dia., 3" W, Yellow P-UY-060X030/100R-LB
- SERVICE CASTER SCC - 6" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1200 lbs Cpty SCC-SPUB620
- CASTERHQ 8"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,850 LBS HD-83-PS-KDW-1
- Zoro Select Caster Wheels