Zoro Select
Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck
Mfr # 32J781
Zoro # G4809077
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber
- Load Rating 125 lb
- Load Rating Range 0 to 299 lb
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball P21S-URPW050K-14-TB
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. P29S-PH100R-18-WK-DL
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball P25R-UY060KP-14
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel P21SX-NMB040K-14
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in., 330 lb, A LIX-POHI 100G-FI
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1050 lb., D 1NVL8
- ZORO SELECT Maintenance-Free Plate Caster, Swivel LU-SPO 200K
- ZORO SELECT Plte Caster, Rgd, Nylon, 6", 5400 lb. R-SEC-63NYB
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 330 lb., A LE-POW 125KF-FI
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK SCC-TTL20S414-PPUB-RED-2-R-2
- ZORO SELECT Swivel Plate Shock-Absorbing Caster, Rubber, 6 in. P22S-RY060R-14
- Zoro Select Plate Casters