- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Stem Casters
- /
- Gate Cstr, Thrmoplastic Rubber, 2 in, 75 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Gate Cstr, Thrmoplastic Rubber, 2 in, 75 lb (Discontinued)
Mfr # F1RR02027S002
Zoro # G4809095
This Product is Discontinued
Key Features
- Wheel Width 7/8 in
- Load Rating 75 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Thermoplastic Rubber
- Stem Length No Stem
- Brand Zoro Select
- MFR #F1RR02027S002
- Zoro #G4809095
- Country of OriginChina
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Stem Length | No Stem |
Mounting Bolt Dia. | 3/16" |
Stem Dia. | No Stem |
Overall Height | 2-1/2" |
Plate Size | 1-7/8" x 2-11/32" |
Wheel Dia. | 2 in |
Mounting Plate Size | 1 7/8 in x 2 11/32 in |
Details
Item | Side-Mount Caster |
Load Rating | 75 lb. |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Thermoplastic Rubber |
Non-Marking | Yes |
Caster Frame Material | Steel |
Wheel Bearing Type | Radial Ball |
Inside Bolt Hole Spacing | 7/8 in x 1 1/2 in |
Side Mount Hole Pattern | C |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Plate Thickness | 5/64" |
Caster Load Rating Range | Light-Duty |
Frame Finish | Zinc Plated |
Caster Temp. Range Available | Yes |
Outside Bolt Hole Spacing | 7/8 in x 1 1/2 in |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Features | Weight Activated |
Frame Material | Steel |
Caster Temp. Range | -40 Degrees to 180 Degrees F |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Max. Spring Deflection | 7/8" |
Wheel Color | Gray |
Max. Compression Force | 38 lb. |
Core Color | Gray |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Swivel Raceway Type | Double Ball |
Mounting Plate Bolt Hole Pattern | K |
Wheel Core Material | Polyolefin |
Maximum Compression Force | 38 lb |
Description
Side-Mount Caster, 75 lb Load Rating, 0 to 299 lb Load Rating Range, 2 in Wheel Dia., 7/8 in Wheel Width, 2 1/2 in Overall Height, Wheel Bearing Type Radial Ball, K Mounting Plate Bolt Hole Pattern, Mounting Plate Size 1 7/8 in x 2 11/32 in, 7/8 in x 1 1/2 in Inside Bolt Hole Spacing, 7/8 in x 1 1/2 in Outside Bolt Hole Spacing, Yes Non-Marking, 38 lb Maximum Compression Force