Shop Alternate Products
This Product is Discontinued
Zoro Select
Gate Caster, Polyurethane, 6 in., 700 lb. (Discontinued)
Mfr # 14IX06251S001G
Zoro # G4809122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Width 2 in
- Load Rating 700 lb.
- Load Rating Range Light Medium
- Wheel/Tread Material Polyurethane
- Stem Length No Stem