Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb (Discontinued)
Mfr # DCIX03X52S-SX3GN
Zoro # G4810741
This Product is Discontinued
Key Features
- Caster Stem Type Threaded
- Wheel Width 1 1/4 in
- Load Rating 250 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane