Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, Rubber, 3 in., 100 lb. (Discontinued)
Mfr # 02RN03052S001
Zoro # G4811493
This Product is Discontinued
Key Features
- Caster Stem Type Threaded Ladder
- Wheel Width 13/16 in
- Load Rating 100 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Rubber